RL Series Downlight, 11.5 W, 120 V, LED Lamp, Aluminum, White, Matte

  • Mfr # RL4LS9FSD2W1EWHDM

  • Zoro # G816043915


product price:  $41.95
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RL4LS9FSD2W1EWHDM
Zoro #
G816043915
UPC #
80083258901
Country of Origin
China

Description

Halo RL Downlight, 120 V, Wattage Rating: 11.5 W, Trim Type: Baffle, Lamp Type: LED, Insulation Type: IC, Direct Mount Mounting, Average Life: 50,000 hr, Lumens: 900 Lumens, Color Temperature: 5000 K, Recessed Can Diameter: 4 in, Aluminum, Matte, White, Dimmable: Dimmable, Dimensions: 3.12 in H

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.