Shop HALO
Create Account
RL Series Downlight, 14.3 W, 120 V, Aluminum/Steel, White, Matte
- Mfr # RL56LS9FSD2W1EWH
- Zoro # G925004180
product price:Â
$
49.49
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RL56LS9FSD2W1EWH
- Zoro #
- G925004180
- UPC #
- 80083258949
- Country of Origin
- China
Description
Halo RL Downlight, 120 V, Wattage Rating: 14.3 W, Trim Type: Baffle, Recessed Mounting, Driver Type: Dimmable, Lumens: 900, 1200 Lumens, Color Temperature: 2700, 3000, 3500, 4000, 5000 K, Color Rendering Index (CRI): 90, Aluminum/Steel, Matte, White, Dimmable: Dimmable, Dimensions: 7.26 in Dia x 3.11 in H, IP Rating: IP44, Includes: LED Array, Heat Sink, Reflector, Lens, Baffle and Trim Ring
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.