Rl56 Series
Mfr # RL560WH6950
Zoro # G1228658
product price: $27.29
/eaKey Features
Height
8.25 Inches
Length (In.)
2.938 Inches
Lamp Type
LED
Width (in.)
7.5 Inches
Mounting
Recessed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RL560WH6950
Zoro #
G1228658
UPC #
-
Country of Origin
China
Dimensions
Height
8.25 Inches
Length (In.)
2.938 Inches
Width (in.)
7.5 Inches
Details
Item
A Lens Led Tr 6400 Lum 40K 0-10V Dimm,2
Lamp Type
LED
Mounting
Recessed
Amperage Rating
0.15 A
Description
A Lens Led Tr 6400 Lum 40K 0-10V Dimm,2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.