Rl56Wh Selectable 90Cri 1200Lm Ld
Mfr # RL56129S1EWH
Zoro # G1228597
product price:Â $40.35
/eaKey Features
Housing Finish
White
CRI
90
Lumens
1272 lm
Voltage
120V
Color Temperature
2700K;3000K;3500K;4000K;5000K
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
RL56129S1EWH
Zoro #
G1228597
UPC #
-
Country of Origin
China
Details
Item
A Lens Led Tr 6400 Lum 40K 0-10V Dimm,2
Housing Finish
White
CRI
90
Lumens
1272 lm
Voltage
120V
Color Temperature
2700K;3000K;3500K;4000K;5000K
Max. Wattage
14W
Description
A Lens Led Tr 6400 Lum 40K 0-10V Dimm,2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.