RLNL6 Series RLNL6109FSD2W1 Night Light LED Canless Downlight, 12 W, 120 V, LED Lamp, Matte
- Mfr # RLNL6109FSD2W1EWH
- Zoro # G916249927
product price:Â
$
48.85
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RLNL6109FSD2W1EWH
- Zoro #
- G916249927
- UPC #
- 80083265053
- Country of Origin
- China
Description
Halo RLNL6 Night Light LED Canless Downlight, 120 V, 0.1 A, Wattage Rating: 12 W, Lamp Type: LED, Direct Mounting, Average Life: 50,000 hr, Lumens: 1040 Lumens, Color Temperature: 2000 K, Color Rendering Index CRI: 90, Ceiling Opening Size: 6 in, Recessed Depth: 2 in, Matte, Dimmable: Yes, Dimensions: 2.13 in H x 7.24 in W
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.