1-Light 6 in Outdoor Flush Mount, Satin Aluminum
- Mfr # P6952-16TG
- Zoro # G223397168
product price:Â
$
30.99
/ea
Key Features
Application
DA Location
Ceiling Type
Non-Insulated
Lamp Type
R-40
Standards
UL, CUL
Series
P6952
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- P6952-16TG
- Zoro #
- G223397168
- UPC #
- 78524769522
- Country of Origin
- China
- Application
- DA Location
- Ceiling Type
- Non-Insulated
- Lamp Type
- R-40
- Standards
- UL, CUL
- Series
- P6952
- Type
- Recessed Housing
- Watts
- 250 W
Description
Round Aperture, 250 W, R40, Steel, Non-Insulated Ceiling, Pre-Wired, Incandescent Recessed Bath Heater Light
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.