Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rsq5 All-Purpose Square Led Module

  • Mfr # RSQ5089271EMWWB

  • Zoro # G1231345


product price: $45.39
/ea

Key Features

Voltage - Recessed Down Light
120V
Height
6-1/2 in
Lighting Technology
LED
Width
3-1/8 in
Length
7-7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RSQ5089271EMWWB
Zoro #
G1231345
UPC #
-
Country of Origin
China

Dimensions

Height
6-1/2 in
Width
3-1/8 in
Length
7-7/8 in
Diameter
5 in

Details

Voltage - Recessed Down Light
120V
Lighting Technology
LED
Item
A Lens Led Tr 6400 Lum 40K 0-10V Dimm,2
Watts
9 W
Lumens
813
Color Temperature
2700K
Mounting
Recessed
Amps
0.078 A

Description

A Lens Led Tr 6400 Lum 40K 0-10V Dimm,2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.