Zoro Homepage

Shallow Metal Baffle, 5014

  • Mfr # 5014P

  • Zoro # G1229209


product price: $21.15
/ea

Key Features

Trim Style - Recessed Down Light
Metal Splay Baffle
Height
6.5 Inches
Length (In.)
7.375 Inches
Width (in.)
2.417 Inches
Mounting
Recessed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5014P
Zoro #
G1229209
UPC #
-
Country of Origin
China

Dimensions

Height
6.5 Inches
Length (In.)
7.375 Inches
Width (in.)
2.417 Inches

Details

Trim Style - Recessed Down Light
Metal Splay Baffle
Item
A Lens Led Tr 6400 Lum 40K 0-10V Dimm,2
Mounting
Recessed

Description

A Lens Led Tr 6400 Lum 40K 0-10V Dimm,2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.