Silver 6 in. W Steel Incandescent Recessed Lighting Housing 50 W
- Mfr # H7ICAT
- Zoro # G705272303
product price:
$
17.39
/ea
Sold in multiples of 6 for
$104.34
Key Features
Height
10.75 IN
Length (In.)
14.5 in
Lamp Type
Incandescent
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- H7ICAT
- Zoro #
- G705272303
- UPC #
- 80083609628
- Country of Origin
- China
- Lamp Type
- Incandescent
Dimensions
- Height
- 10.75 IN
- Length (In.)
- 14.5 in
Description
The H7 recessed housing is the standard in the industry for both commercial and residential applications. The wide variety of trims available allows a number of different lighting effects to be created with one basic housing. H7ICAT is for installations where the housing will be in direct contact with insulation and also meet restricted air flow requirements.
- • Got nail bar hangers
- • Pass-n-thru tool-less shortening of bar hangers
- • Slide-n-side wire traps
- • Quick connect wiring connectors included in junction box
- • Thermally protected
- • Die-formed housing and plaster frame
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.