Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sld4Xjb Led

  • Mfr # SLD4ACCKIT

  • Zoro # G1229498


product price: $7.19
/ea
Sold in multiples of 2 for $14.38

Key Features

Height
1-1/2 in
Lighting Technology
LED
Width
3-3/4 in
Length
10 in
Diameter
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SLD4ACCKIT
Zoro #
G1229498
UPC #
-
Country of Origin
United States

Dimensions

Height
1-1/2 in
Width
3-3/4 in
Length
10 in
Diameter
4 in

Details

Lighting Technology
LED
Item
A Lens Led Tr 6400 Lum 40K 0-10V Dimm,2
Mounting
Recessed

Description

A Lens Led Tr 6400 Lum 40K 0-10V Dimm,2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.