Sld4Xjb Led
Mfr # SLD4BRKT
Zoro # G1229516
product price: $5.95
/eaSold in multiples of 2 for $11.90
Key Features
Height
1.25 Inches
Lamp Type
LED
Length (In.)
4.5 Inches
Width (in.)
4.5 Inches
Mounting
Recessed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SLD4BRKT
Zoro #
G1229516
UPC #
-
Country of Origin
United States
Dimensions
Height
1.25 Inches
Length (In.)
4.5 Inches
Width (in.)
4.5 Inches
Details
Item
A Lens Led Tr 6400 Lum 40K 0-10V Dimm,2
Lamp Type
LED
Mounting
Recessed
Description
A Lens Led Tr 6400 Lum 40K 0-10V Dimm,2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.