Shop HALO
Create Account
SLFS Series Solar Security Light, 70 W, 2-Lamp, LED Lamp, Bright White, 1000 Lumens
- Mfr # SLFS1AM2W
- Zoro # G925008713
product price:Â
$
100.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SLFS1AM2W
- Zoro #
- G925008713
- UPC #
- 80083149629
- Country of Origin
- China
Description
Halo SLFS Solar Security Light, Wattage Rating: 70 W, Number of Lamps: 2, Lamp Type: LED, Average Life: 50,000 hr, Color Rendering Index (CRI): 80, Beam Type: Flood, Beam Angle: 180 deg, Color Temperature: 4000 K, Lumens: 1000 Lumens, Light Color: Bright White, Detection Range: 40 ft, Fixture Material: Polycarbonate, Fixture Color: White, Dimensions: 8.94 in L x 5.33 in W x 6.46 in H, Eave, Wall Mounting, Includes: Rechargeable Li-Ion Battery Pack
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.