SLFS Solar Series Security Flood Light, 70 W, 1-Lamp, LED Lamp, Bright White, 1000 Lumens, White Fixture
- Mfr # SLFS1AM1W
- Zoro # G422782192
product price:Â
$
114.99
/ea
Free Shipping & Returns
Key Features
Length
6.98 in
Detection Range
40 ft
CRI
80
Fixture Material
Polycarbonate
Fixture Housing Color
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SLFS1AM1W
- Zoro #
- G422782192
- UPC #
- 080083254279
- Country of Origin
- China
- Detection Range
- 40 ft
- CRI
- 80
- Fixture Material
- Polycarbonate
- Fixture Housing Color
- White
- Mounting Type
- Eave Wall
- Rated Life
- 50000 hr
- Number of Bulbs
- 1
- Bulb Base Type
- Integrated
- Lumens
- 1000 Lumens
- Bulb Beam Angle
- 180°
- Includes
- Rechargeable Lithium-Ion Battery Pack
- Light Color
- Bright White
- Color Temperature
- 4000 K
- Lighting Technology
- LED
Dimensions
- Length
- 6.98 in
- Width
- 4.89 in
- Height
- 6.76 in
Description
Halo SLFS Solar Security Flood Light, Wattage Rating: 70 W, Number of Lamps: 1, Lamp Type: LED, Lamp Base: Integrated, Average Life: 50,000 hr, Color Rendering Index (CRI): 80, Beam Angle: 180 deg, Color Temperature: 4000 K, Lumens: 1000 Lumens, Light Color: Bright White, Detection Range: 40 ft, Fixture Material: Polycarbonate, Fixture Color: White, Dimensions: 6.98 in L x 4.89 in W x 6.76 in H, Eave, Wall Mounting, Includes: Rechargeable Lithium-Ion Battery Pack
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.