Zoro Homepage

Smd4-Dm Led

  • Mfr # SMD4R6950WHDM

  • Zoro # G1230365


product price: $32.59
/ea

Key Features

Item - Recessed Down Light
Downlight
Voltage - Recessed Down Light
120V
Height
9.313 in
Lighting Technology
LED
Width
3-1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SMD4R6950WHDM
Zoro #
G1230365
UPC #
-
Country of Origin
China

Dimensions

Height
9.313 in
Width
3-1/4 in
Length
7.938 in
Diameter
4 in

Details

Item - Recessed Down Light
Downlight
Voltage - Recessed Down Light
120V
Lighting Technology
LED
Item
A Lens Led Tr 6400 Lum 40K 0-10V Dimm,2
Lumens
786
Color Temperature
5000K
Watts
9.7 W
Mounting
Recessed
Amps
0.0811 A

Description

A Lens Led Tr 6400 Lum 40K 0-10V Dimm,2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.