Shop HALO
Create Account
SMX14 Series Edgeless Downlight, 26.16 W, 120 V, LED Lamp, Polycarbonate, Matte
- Mfr # SMX14RLSFSD2W
- Zoro # G225008055
product price:Â
$
92.55
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SMX14RLSFSD2W
- Zoro #
- G225008055
- UPC #
- 80083292141
- Country of Origin
- China
Description
Halo SMX14 Edgeless Downlight, 120 V, 0.13 A, Wattage Rating: 26.16 W, Trim Type: Trimless, Lamp Base: E26 Medium, Lamp Type: LED, Lamp Wattage: 125 W, Insulation Type: IC, Surface Mounting, Driver Type: Constant Current, Average Life: 50,000 hr, Lumens: 1200, 1600, 2000 Lumens, Color Temperature: 2700, 3000, 3500, 4000, 5000 K, Color Rendering Index (CRI): 90, Recessed Can Diameter: 14 in, Trim Color: White, Polycarbonate, Matte, Dimmable: Dimmable, Dimensions: 14 in Dia x 1.89 in H, Includes: E26 Medium Socket Adapter, Mounting Hardware and Orange LED Quick-Connect
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.