Zoro Homepage

Soft Square, Frost Glass Lens, Self Flanged, 5255

  • Mfr # 5255SN

  • Zoro # G1231153


product price: $24.75
/ea

Key Features

Trim Style - Recessed Down Light
Showerlight
Height
9.1 Inches
Lamp Type
E26 Screwbase
Length (In.)
17.7 Inches
Width (in.)
8.7 Inches
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5255SN
Zoro #
G1231153
UPC #
-
Country of Origin
China

Dimensions

Height
9.1 Inches
Length (In.)
17.7 Inches
Width (in.)
8.7 Inches

Details

Trim Style - Recessed Down Light
Showerlight
Item
A Lens Led Tr 6400 Lum 40K 0-10V Dimm,2
Lamp Type
E26 Screwbase
Mounting
Recessed

Description

A Lens Led Tr 6400 Lum 40K 0-10V Dimm,2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.