Shop HALO
Create Account
Spin Light, LED Lamp, 1615 Lumens, 3000 K Color Temp, Plastic Fixture, White
- Mfr # 7ORB15FS-1PK-ED-C
- Zoro # G425012944
product price:Â
$
40.19
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 7ORB15FS-1PK-ED-C
- Zoro #
- G425012944
- UPC #
- 80083288397
- Country of Origin
- China
Description
Halo Spin Light, Wattage Rating: 15 W, Lamp Wattage: 15 W, Lamp Type: LED, Lamp Base: E26, Integrated, Bulb Shape: Round, Average Life: 50,000 hr, Color Rendering Index (CRI): 90, Color Temperature: 3000 K, Lumens: 1615 Lumens, Shade Material: Polycarbonate, Fixture Material: Plastic, White, Dimensions: 2.85 in H x 6.1 in W, Flush Mounting
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.