Shop HALO

LEDDownlight, PC, Wht, Flush Mount, 8"Dia

  • Mfr # SMX8RLSFS010
  • Zoro # G424788048

product price: 
$
50.59
/ea

Key Features

Maximum Fixture Wattage
15.5 W
Dimming Type
Full Continuous Dimming
Lumen Selectable
Selectable
Ambient Temperature - Minimum
-22 Degrees F
Overall Height
1 3/4 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SMX8RLSFS010
Zoro #
G424788048
UPC #
080083294077
Country of Origin
Thailand
Maximum Fixture Wattage
15.5 W
Dimming Type
Full Continuous Dimming
Lumen Selectable
Selectable
Ambient Temperature - Minimum
-22 Degrees F
Rated Life
50,000 hr
Light Output
900 lm, 1,200 lm, 1,500 lm
Voltage
120 to 277V AC
Series
SMX
Standards
Air-Tite, Energy Star, IC-Rated
Dimmable
Yes
Housing Color
White
For Bulb Type
LED
Color Rendering Index
90
Includes
E26 Socket Adapter, Hardware, Mounting Bracket, Quick-Connect
Shade Shape
Round
Color Selectable
Selectable
Ambient Temperature - Maximum
104 Degrees F
Mounting Hardware Included
Mounting Hardware
Color Temperature
2700K, 3000K, 3500K, 4000K, 5000K
Dimming Range
100% to 5%
Dimming Method
0-10V
Item
LED Downlight
Housing Finish
Matte
Environmental Rating
Wet Location Rated
Fixture Type
Flush Mount
Housing Material
Polycarbonate
Lens Material
Polycarbonate

Dimensions

Overall Height
1 3/4 in
Overall Width
8 7/8 in
Manufacturers Warranty Length
5 yr
Diameter
8 in
Length
8 in
Overall Length
8 in

Description

LED Downlight, Diameter 8 in, Overall Length 8 in, Series SMX, Light Output 900 lm, 1,200 lm, 1,500 lm, Color Temperature 2700K, 3000K, 3500K, 4000K, 5000K, Color Rendering Index 90, Maximum Fixture Wattage 15.5 W, Voltage 120 to 277V AC, Overall Height 1 3/4 in, Overall Width 8 7/8 in, Housing Color White, Housing Finish Matte, Housing Material Polycarbonate, Dimmable Yes, Lens Material Polycarbonate, Mounting Hardware Included Mounting Hardware, Lighting Technology LED, Dimming Method 0-10V

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.