Zoro Homepage

Square Regressed Lens Adjustable Baffle, 3012

  • Mfr # 3012SNBB

  • Zoro # G1231564


product price: $46.69
/ea

Key Features

Trim Style - Recessed Down Light
Regressed Lens Adjustable Shower Light
Height
5.0 Inches
Length (In.)
18.0 Inches
Lamp Type
GU10, MR16 (Not Included)
Width (in.)
5.0 Inches
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3012SNBB
Zoro #
G1231564
UPC #
-
Country of Origin
China

Dimensions

Height
5.0 Inches
Length (In.)
18.0 Inches
Width (in.)
5.0 Inches

Details

Trim Style - Recessed Down Light
Regressed Lens Adjustable Shower Light
Item
A Lens Led Tr 6400 Lum 40K 0-10V Dimm,2
Lamp Type
GU10, MR16 (Not Included)
Amperage Rating
0.417 at 120V
Mounting
Recessed

Description

A Lens Led Tr 6400 Lum 40K 0-10V Dimm,2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.