Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Squircle Frost Glass Lens, Metal Trim, 5230

  • Mfr # 5230PN

  • Zoro # G1231467


product price: $36.65
/ea

Key Features

Trim Style - Recessed Down Light
Showerlight
Height
12.6 Inches
Lamp Type
E26 Screwbase
Length (In.)
19.1 Inches
Width (in.)
8.2 Inches
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5230PN
Zoro #
G1231467
UPC #
-
Country of Origin
China

Dimensions

Height
12.6 Inches
Length (In.)
19.1 Inches
Width (in.)
8.2 Inches

Details

Trim Style - Recessed Down Light
Showerlight
Item
A Lens Led Tr 6400 Lum 40K 0-10V Dimm,2
Lamp Type
E26 Screwbase
Mounting
Recessed

Description

A Lens Led Tr 6400 Lum 40K 0-10V Dimm,2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.