Zoro Homepage

Tl44S

  • Mfr # TL44S2GBNBB

  • Zoro # G1232824


product price: $35.55
/ea

Key Features

Item - Recessed Down Light
Lens Pinhole
Height
1-1/8 in
Width
5-3/8 in
Length
5-5/8 in
Diameter
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TL44S2GBNBB
Zoro #
G1232824
UPC #
-
Country of Origin
China

Dimensions

Height
1-1/8 in
Width
5-3/8 in
Length
5-5/8 in
Diameter
2 in

Details

Item - Recessed Down Light
Lens Pinhole
Item
A Lens Led Tr 6400 Lum 40K 0-10V Dimm,2
Mounting
Recessed

Description

A Lens Led Tr 6400 Lum 40K 0-10V Dimm,2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.