Zoro Homepage
This item is Discontinued.
Halo Trim, Recessed Housing 310W

Trim, Recessed Housing (Discontinued)

  • Mfr # 310W
  • Zoro # G2802396
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
310W
Zoro #
G2802396
UPC #
662400163022
Country of Origin
Multiple

Dimensions

Nominal Aperture Size
6 in
Inside Dia. (In.)
6-1/2
Inside Dia.
6 1/2 in
Outside Dia.
7 1/4 in
Outside Dia. (In.)
7-1/4

Details

Item - Recessed Down Light
Traditional Recessed Down Light Trim
Trim Style - Recessed Down Light
Coilex Baffle
Trim Color - Recessed Down Light
White
Reflector or Baffle Color
White Baffle
Max. Wattage - Recessed Down Light
65.0
Suggested Lamp Type - Recessed Down Light
BR30, PAR30, R30
Ceiling Type - Recessed Down Light
Flat Ceiling
Lighting Technology
Halogen, Incandescent, LED
Lamp Type
PAR30, BR30, R30
Housing Finish
White Ring/White Baffle
Item
Recessed Down Light Trim
Type
Coilex Baffle
For Use With
H7ICT, H7RICAT, H7RICT, H7RT, H7T, Mfr. No. H7ICAT
Housing Material
Metal and Plastic
Fits
6" Housings

Description

Recessed Housing Trim, Coilex Baffle, Color White Ring/White Baffle, Fits 6 In Housings, For Use With H7ICAT,H7ICT,H7RICAT,H7RICT,H7T,H7RT, Lamp Type 65W BR30/75W R30/75W PAR30L/50W PAR30, Housing Material Metal and Plastic, Dia ID 6.50/OD 7.25 In

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.