Wall Wash / Reflector Downlight, 424
Mfr # 424P
Zoro # G1233244
product price: $52.99
/eaKey Features
Trim Style - Recessed Down Light
Wall Wash
Height
6.901 Inches
Length (In.)
7.601 Inches
Width (in.)
7.601 Inches
Mounting
Recessed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
424P
Zoro #
G1233244
UPC #
-
Country of Origin
Mexico
Dimensions
Height
6.901 Inches
Length (In.)
7.601 Inches
Width (in.)
7.601 Inches
Details
Trim Style - Recessed Down Light
Wall Wash
Item
A Lens Led Tr 6400 Lum 40K 0-10V Dimm,2
Mounting
Recessed
Description
A Lens Led Tr 6400 Lum 40K 0-10V Dimm,2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.