White 6 in. W LED Canless Recessed Downlight 12 W

  • Mfr # RLNL6109FSD2W1E

  • Zoro # G721728624


product price: $41.15
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RLNL6109FSD2W1E
Zoro #
G721728624
UPC #
080083265053
Country of Origin
China

Description

The Halo Night Light canless downlight comes in 4 in. and 6 in. apertures and features 2-modes - downlight mode for general area illumination and night light mode for a gentle glow illuminating the acrylic trim. Simply toggle your light switch to change modes. Choose your color temperature directly on the fixture for the downlight mode. With the flick of a switch you can choose between 5 color temperatures ranging from warm (2700K) to daylight (5000K) or choose the warm dimming option to mimic candlelight for mood setting in any space. This canless direct mount downlight does not require a housing for installation. The slim design fits in 2 in. x 4 in. construction or ultra-shallow plenum spaces. The Halo Night Light is the perfect solution in a multitude of residential applications including children's rooms bathrooms hallways or any space you may need a night light.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.