Zoro Homepage

Cane Apron

  • Mfr # 98324C

  • Zoro # G0680900


product price: $274.99
/ea
Free Shipping & Returns

Key Features

Fits Brand
Halsey Taylor
Size
15-3/4" L x 8-5/8" W x 6-1/2" H
Finish
Stainless Steel
ADA Compliant
No
Standards
American Act
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
98324C
Zoro #
G0680900
UPC #
-
Country of Origin
United States

Dimensions

Size
15-3/4" L x 8-5/8" W x 6-1/2" H
Overall Length
15 3/4 in
Overall Width
8 5/8 in
Overall Height
6 1/2 in

Details

Item
Cane Touch Apron Kit
Fits Brand
Halsey Taylor
Finish
Stainless Steel
ADA Compliant
No
Standards
American Act
Includes
Cane Apron Assembly
For Use With
Elkay EMABF, VRC and VRCGRN Models
Compatible Manufacturer Part Number
VRC, VRCGRN
Color
Silver

Description

Cane Touch Apron Kit, Product Type Cane Touch Apron Kit, For Use With Elkay EMABF, VRC and VRCGRN Models, Includes Cane Apron Assembly, Compatible Manufacturer Part Number EMABF, VRC, VRCGRN, Compatible Grainger Part Number Not Applicable, Overall Height 6 1/2 in, Overall Depth Not Applicable, Overall Length 15 3/4 in, Overall Width 8 5/8 in, Color Silver, Connection Type Not Applicable, Material Stainless Steel, Maximum Flow Rate Not Applicable, Standards ADA

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.