Wall Mount, No ADA, 1 Level Water Cooler (Discontinued)
- Mfr # 8204040041
- Zoro # G5409442
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8204040041
Zoro #
G5409442
UPC #
094902219745
Country of Origin
United States
Dimensions
Depth
14 1/4 in
Height
24 1/2 in
Manufacturers Warranty Length
5 yr on Refrigeration System, 1 yr on Electrical Components
Width
18 1/8 in
Overall Height
23 in
Overall Width
18 1/4 in
Manufacturer Warranty Length
1 yr Electrical Components, 1 yr Water System, 5 yr Refrigeration System
Drain Outside Diameter
1 1/4 in
Inlet Tube Outside Diameter
1/4 in
Overall Depth
14 1/4 in
Mounting Hole Diameter
5/16 in
Description
Single Drinking Fountain, Station Type Single Fountain, Fountain Actuation Top Push Button, Includes Water Filter No, ADA Compliant No, Cooling Capacity 4 gph @ 50 Degrees F, Housing Color Gray, Housing Finish Platinum Vinyl, Overall Height 23 in, Overall Depth 14 1/4 in, Overall Width 18 1/4 in, Mounting Location Wall Surface Mount, Bi-Level Field Adjustable No, Includes Pet Bowl No, Refrigeration Refrigerated, Power Source Electric Corded, Vandal Resistant No
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.