Zoro Homepage
This item is Discontinued.
Halsey Taylor Single Drinking Fountain On-Wall Single Drinking Fountain, 1 Level, 19 in D, 19 13/16 in H HTVZDPV-WF

Single Drinking Fountain On-Wall Single Drinking Fountain, 1 Level, 19 in D, 19 13/16 in H (Discontinued)

  • Mfr # HTVZDPV-WF
  • Zoro # G2380010
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HTVZDPV-WF
Zoro #
G2380010
UPC #
094902043548
Country of Origin
United States

Dimensions

Width
18 3/8 in
Manufacturers Warranty Length
1 yr on Electrical Components and Water System
Height
19 13/16 in
Depth
19 in
Overall Height
19 7/8 in
Overall Depth
19 in
Mounting Hole Diameter
7/16 in
Manufacturer Warranty Length
1 yr Electrical Components, 1 yr Water System
Inlet Tube Outside Diameter
3/8 in
Drain Outside Diameter
1 1/4 in
Overall Width
18 3/8 in

Description

Single Drinking Fountain, Station Type Single Fountain, Fountain Actuation Front Pushbar/Side Pushbar, Includes Water Filter Water Filter Included, ADA Compliant ADA Compliant, Cooling Capacity Not Applicable, Housing Color Gray, Housing Finish Platinum Vinyl, Overall Height 19 13/16 in, Overall Depth 19 in, Overall Width 18 3/8 in, Mounting Location Wall Mount, Bi-Level Field Adjustable Not Bi-Level Field Adjustable, Includes Pet Bowl Pet Bowl Not Included, Refrigeration Non-Refrigerated

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.