Zoro Homepage
This item is Discontinued.
Halsey Taylor Two-Level Drinking Fountain On-Wall Two-Level Drinking Fountain, 2 Level, 19 in D, 25 5/16 in H HTVZ8BLPV-WF

Two-Level Drinking Fountain On-Wall Two-Level Drinking Fountain, 2 Level, 19 in D, 25 5/16 in H (Discontinued)

  • Mfr # HTVZ8BLPV-WF
  • Zoro # G2380126
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HTVZ8BLPV-WF
Zoro #
G2380126
UPC #
094902043425
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
5 yr on Refrigeration System, 1 yr Electrical Components and Water System
Depth
19 in
Height
25 5/16 in
Width
36 3/4 in
Mounting Hole Diameter
7/16 in
Manufacturer Warranty Length
1 yr Electrical Components, 1 yr Water System, 5 yr Refrigeration System
Overall Width
36 3/4 in
Overall Height
25 3/8 in
Overall Depth
19 in
Drain Outside Diameter
1 1/2 in

Details

Mounting Type
On-Wall
Indoor / Outdoor
Indoor
ADA Compliant
Yes
Number of Levels
2
Voltage
115 V AC
Color
Gray
Refrigerant
R134A
Full Load Amps
4 A
Compressor HP
1/5 hp
Operation
Push Bar Fountain
Item
Two-Level Drinking Fountain
Drain Connection
1 1/2 in
Standards
ADA and ICC A117.1, ASME A112.19.3/CSA B45.4, Buy American Act, CAN/CSA C22.2 No. 120, NSF/ANSI 372, NSF/ANSI 42, NSF/ANSI 53, NSF/ANSI 61, UL 399
Dispenser Design
Wall
Inlet
3/8 in OD
Includes
Filter
Refrigerated / Non-Refrigerated
Refrigerated
Dispenser Operation
Front Pushbar
Water Temp.
50 Degrees F
Cold Water Capacity
8 gph
Regulator
Maintains Constant Stream Height at Line Pressures of 20 to 105 psi
Vandal Resistant
No
Compliance
Accessibility, Electrical, Lead, Mechanical, Water Quality
Type
Two-Level Drinking Fountain
Compressor Horsepower
1/5 hp
Number of Mounting Holes
6
Chilling Capacity
8 gph @ 50 Degrees F
Minimum Supply Line Pressure
40 psi
Housing Color
Gray
Operating Voltage
115V AC
Refrigerant Type
R134A
Full Load Current
5 A
Power Consumption
370 W
Number of Bubblers
1
Features
Barrier Free, Electronic Bubbler Push Bars, Hermetically Sealed Refrigeration System
Refrigeration
Refrigerated
Includes Back Panel
No
Fountain and Bottle Filler Type
Bi-Level Fountain
Includes Water Filter
Yes
Water Filter Included
Filtered
Housing Material Finish
Gray Platinum Vinyl
Temperature Adjustment
Factory Set but Adjustable
Station Type
Bi-Level Fountain
Power Source
Electric Corded
Minimum Constant Stream Pressure
20 psi
Fountain Actuation
Front Pushbar/Side Pushbar
Cooling Capacity
8 gph @ 50 Degrees F
Maximum Cold Water Temperature
50 Degrees F
Fountain and Bottle Dispenser Operation
Front Pushbar/Side Pushbar
Maximum Constant Stream Pressure
105 psi
Bi-Level Field Adjustable
Yes
Antimicrobial
No
Drinking Fountain Operation
Push Bar Fountain
Basin Material
Stainless Steel
Bubbler Finish
Chrome Plated
Environment
Indoor
Housing Finish
Platinum Vinyl
Refrigerated
Yes
Includes Pet Bowl
No

Description

Two-Level Drinking Fountain, Station Type Bi-Level Fountain, Fountain Actuation Front Pushbar/Side Pushbar, Includes Water Filter Water Filter Included, ADA Compliant ADA Compliant, Cooling Capacity 8 gph @ 50 Degrees F, Housing Color Gray, Housing Finish Platinum Vinyl, Overall Height 25 5/16 in, Overall Depth 19 in, Overall Width 36 3/4 in, Mounting Location Wall Mount, Bi-Level Field Adjustable Bi-Level Field Adjustable, Includes Pet Bowl Pet Bowl Not Included, Refrigeration Refrigerated

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.