Zoro Homepage
This item is Discontinued.
Halsey Taylor Two-Level Drinking Fountain On-Wall Two-Level Drinking Fountain, 2 Level, 19 in D, 25 5/16 in H HTVZ8BLSS-NF

Two-Level Drinking Fountain On-Wall Two-Level Drinking Fountain, 2 Level, 19 in D, 25 5/16 in H (Discontinued)

  • Mfr # HTVZ8BLSS-NF
  • Zoro # G2380117
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HTVZ8BLSS-NF
Zoro #
G2380117
UPC #
094902043432
Country of Origin
United States

Dimensions

Width
36 3/4 in
Depth
19 in
Manufacturers Warranty Length
5 yr on Refrigeration System, 1 yr Electrical Components and Water System
Height
25 5/16 in
Overall Height
25 3/8 in
Mounting Hole Diameter
7/16 in
Overall Width
36 3/4 in
Overall Depth
19 in
Manufacturer Warranty Length
1 yr Electrical Components, 1 yr Water System, 5 yr Refrigeration System
Drain Outside Diameter
1 1/2 in

Details

Mounting Type
On-Wall
Indoor / Outdoor
Indoor
ADA Compliant
Yes
Number of Levels
2
Voltage
115 V AC
Color
Silver
Refrigerant
R134A
Full Load Amps
4 A
Compressor HP
1/5 hp
Operation
Push Bar Fountain
Item
Two-Level Drinking Fountain
Compliance
Accessibility, Electrical, Lead, Mechanical, Water Quality
Regulator
Maintains Constant Stream Height at Line Pressures of 20 to 105 psi
Standards
ADA and ICC A117.1, ASME A112.19.3/CSA B45.4, Buy American Act, CAN/CSA C22.2 No. 120, NSF/ANSI 372, NSF/ANSI 61, UL 399
Dispenser Design
Wall
Inlet
3/8 in OD
Refrigerated / Non-Refrigerated
Refrigerated
Drain Connection
1 1/2 in
Water Temp.
50 Degrees F
Vandal Resistant
No
Dispenser Operation
Front Pushbar
Cold Water Capacity
8 gph
Type
Two-Level Drinking Fountain
Basin Material
Stainless Steel
Drinking Fountain Operation
Push Bar Fountain
Minimum Constant Stream Pressure
20 psi
Temperature Adjustment
Factory Set but Adjustable
Housing Color
Silver
Refrigerated
Yes
Full Load Current
5 A
Bubbler Finish
Chrome Plated
Includes Back Panel
No
Number of Mounting Holes
6
Housing Finish
Plain
Features
Barrier Free, Electronic Bubbler Push Bars, Hermetically Sealed Refrigeration System
Fountain and Bottle Dispenser Operation
Front Pushbar/Side Pushbar
Water Filter Included
Non-Filtered
Maximum Cold Water Temperature
50 Degrees F
Cooling Capacity
8 gph @ 50 Degrees F
Maximum Constant Stream Pressure
105 psi
Antimicrobial
No
Minimum Supply Line Pressure
40 psi
Refrigeration
Refrigerated
Bi-Level Field Adjustable
Yes
Station Type
Bi-Level Fountain
Fountain Actuation
Front Pushbar/Side Pushbar
Power Consumption
370 W
Housing Material
Stainless Steel
Operating Voltage
115V AC
Compressor Horsepower
1/5 hp
Includes Pet Bowl
No
Includes Water Filter
No
Fountain and Bottle Filler Type
Bi-Level Fountain
Refrigerant Type
R134A
Housing Material Finish
Silver Stainless Steel Plain
Number of Bubblers
1
Chilling Capacity
8 gph @ 50 Degrees F
Environment
Indoor
Power Source
Electric Corded

Description

Two-Level Drinking Fountain, Station Type Bi-Level Fountain, Fountain Actuation Front Pushbar/Side Pushbar, Includes Water Filter Water Filter Not Included, ADA Compliant ADA Compliant, Cooling Capacity 8 gph @ 50 Degrees F, Housing Color Silver, Housing Finish Plain, Overall Height 25 5/16 in, Overall Depth 19 in, Overall Width 36 3/4 in, Mounting Location Wall Mount, Bi-Level Field Adjustable Bi-Level Field Adjustable, Includes Pet Bowl Pet Bowl Not Included, Refrigeration Refrigerated

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.