Shop HALT
See all product information
Create Account
Fire Blanket, Yellow, Fiberglass, PK12
- Mfr # HF 40
- Zoro # G224218424
product price:Â
$
246.99
/pk of 12, $20.58/ea
Free Shipping & Returns
Key Features
Blanket Color
Yellow
Overall Width
1 m
Overall Length
1 m
Storage Container Type
Pouch
Blanket Coating
None
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HF 40
- Zoro #
- G224218424
- UPC #
- 850061812407
- Country of Origin
- United States
Dimensions
- Overall Width
- 1 m
- Overall Length
- 1 m
- Wire Rope Length
- 1 m
- Length
- 1 m
Details
- Blanket Color
- Yellow
- Storage Container Type
- Pouch
- Item
- Fire Blanket
- Blanket Coating
- None
Description
Fire Blanket, Blanket Coating None, Blanket Color Yellow, Blanket Material Fiberglass, Overall Length 1 m, Overall Width 1 m, Storage Container Type Pouch, Package Quantity 12
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.