Shop HALT
See all product information
Create Account
Fire Extinguisher, Steel Cylinder, PK20
- Mfr # HF 28
- Zoro # G024218785
product price:Â
$
345.99
/pk of 20, $17.30/ea
Free Shipping & Returns
Key Features
Discharge Time
15 sec
Included Mount Bracket
Bracket Not Included
Extinguishing Agent Material Composition
Water-Based Foam
Cylinder Material
Steel
Extinguishing Agent Type
Fire Fighting Foam
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HF 28
- Zoro #
- G024218785
- UPC #
- 850061812704
- Country of Origin
- United States
Details
- Discharge Time
- 15 sec
- Included Mount Bracket
- Bracket Not Included
- Item
- Fire Extinguisher
- Extinguishing Agent Material Composition
- Water-Based Foam
- Cylinder Material
- Steel
- Extinguishing Agent Type
- Fire Fighting Foam
- Charging
- Non-Rechargeable
- Pressure Type
- Aerosol
- Extinguisher Capacity
- 10 oz
Description
Fire Extinguisher, Charging Non-Rechargeable, Cylinder Material Steel, Discharge Time 15 sec, Extinguisher Capacity 10 oz, Extinguishing Agent Material Composition Water-Based Foam, Extinguishing Agent Type Fire Fighting Foam, Included Mount Bracket Bracket Not Included, Pressure Type Aerosol, UL Rating Not Applicable, Valve Material Not Applicable, Package Quantity 20
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.