Air Chuck, 1/4-18 NPT, Black, Easy Lock
Mfr # CH-346-OP
Zoro # G7577166
product price: $65.15
/eaKey Features
Includes
Lock on Head
Material
Aluminum, Brass, Steel
Hose Length
12 in
Size
12 in
Color/Finish
Black Anodized
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CH-346-OP
Zoro #
G7577166
UPC #
-
Country of Origin
United States
Dimensions
Hose Length
12 in
Size
12 in
Thread Size
1/4 in
Details
Includes
Lock on Head
Material
Aluminum, Brass, Steel
Item
Air Chuck
Color/Finish
Black Anodized
Features
Easy Lock
Product Type
Heavy-Duty Tire Chucks
Gauge Type
No Gauge
Color
Black
Head Style
Single
Finish
Anodized
Chuck Type
Straight Long-Reach Lock-On
Thread Standard
NPT
Minimum Operating Air Pressure
0 psi
Maximum Operating Air Pressure
200 psi
Description
Air Chuck, Product Type Heavy-Duty Tire Chucks, Chuck Type Straight Long-Reach Lock-On, Includes Lock on Head, Maximum Operating Air Pressure 200 psi, Head Style Single, Number of Tire Inflators Not Applicable, Pressure Increments Not Applicable, Thread Size 1/4 in, Hose Length 12 in, Thread Standard NPT, Material Aluminum, Brass, Steel, Minimum Operating Air Pressure 0 psi, Features Easy Lock, Standards Not Applicable, Color Black, Finish Anodized, Gauge Type No Gauge
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.