Air Chuck, 1/4-18 NPT, Black, Easy Lock
Mfr # CH-347-OP
Zoro # G7459295
product price: $73.39
/eaKey Features
Includes
Lock on Head
Material
Brass, Steel
Hose Length
7 in
Size
8 in
Color/Finish
Chrome
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CH-347-OP
Zoro #
G7459295
UPC #
-
Country of Origin
United States
Dimensions
Hose Length
7 in
Size
8 in
Thread Size
1/4 in
Details
Includes
Lock on Head
Material
Brass, Steel
Item
Air Chuck
Color/Finish
Chrome
Features
Easy Lock
Product Type
Heavy-Duty Tire Chucks
Head Style
Single
Finish
Chrome
Chuck Type
Straight Long-Reach Lock-On
Maximum Operating Air Pressure
200 psi
Color
Chrome
Gauge Type
No Gauge
Minimum Operating Air Pressure
0 psi
Thread Standard
NPT
Description
Air Chuck, Product Type Heavy-Duty Tire Chucks, Chuck Type Straight Long-Reach Lock-On, Includes Lock on Head, Maximum Operating Air Pressure 200 psi, Head Style Single, Number of Tire Inflators Not Applicable, Pressure Increments Not Applicable, Thread Size 1/4 in, Hose Length 7 in, Thread Standard NPT, Material Brass, Steel, Minimum Operating Air Pressure 0 psi, Features Easy Lock, Standards Not Applicable, Color Chrome, Finish Chrome, Gauge Type No Gauge
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.