Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air Chuck, 1/4-18 NPT, Black, Easy Lock

  • Mfr # ES-314

  • Zoro # G7576764


product price: $53.29
/ea

Key Features

Includes
Lock on Head
Material
Aluminum, Brass, Steel
Hose Length
6 in
Size
6 in
Thread Size
1/4"-18
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ES-314
Zoro #
G7576764
UPC #
-
Country of Origin
United States

Dimensions

Hose Length
6 in
Size
6 in
Thread Size
1/4"-18

Details

Includes
Lock on Head
Material
Aluminum, Brass, Steel
Features
Automatic Locking-Design Chuck, Extended Reach for Dual Wheels
Color/Finish
Black Anodized
Item
Air Chuck
Product Type
Heavy-Duty Tire Chucks
Maximum Operating Air Pressure
200 psi
Head Style
Single
Minimum Operating Air Pressure
0 psi
Finish
Anodized
Gauge Type
No Gauge
Color
Black
Chuck Type
Straight Lock-On
Thread Standard
NPT

Description

Air Chuck, Product Type Heavy-Duty Tire Chucks, Chuck Type Straight Lock-On, Includes Lock on Head, Maximum Operating Air Pressure 200 psi, Head Style Single, Number of Tire Inflators Not Applicable, Pressure Increments Not Applicable, Thread Size 1/4 In.-18, Hose Length 6 in, Thread Standard NPT, Material Aluminum, Brass, Steel, Minimum Operating Air Pressure 0 psi, Features Automatic Locking-Design Chuck, Extended Reach for Dual Wheels, Standards Not Applicable, Color Black, Finish Anodized

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.