Air Chuck, 1/4-18 NPT, Brass, Clip-On
Mfr # CH-360
Zoro # G7455341
product price: $13.99
/eaKey Features
Includes
Lock on Head
Material
Brass
Application
With Brass 1/4" Female Fitting, Compact, Durable, Closed Version Chuck
Inlet Size
1/4" (M)NPT
Features
Clip-On European Style
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CH-360
Zoro #
G7455341
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Inlet Size
1/4" (M)NPT
Thread Size
1/4 in
Details
Includes
Lock on Head
Material
Brass
Application
With Brass 1/4" Female Fitting, Compact, Durable, Closed Version Chuck
Features
Clip-On European Style
Item
Air Chuck
Color/Finish
Brass
Range
200 psi
Product Type
Heavy-Duty Tire Chucks
Gauge Type
No Gauge
Head Style
Single
Chuck Type
Straight Lock-On
Color
Brass
Maximum Operating Air Pressure
200 psi
Minimum Operating Air Pressure
5 psi
Thread Standard
FNPT
Description
Air Chuck, Product Type Heavy-Duty Tire Chucks, Chuck Type Straight Lock-On, Includes Lock on Head, Maximum Operating Air Pressure 200 psi, Head Style Single, Number of Tire Inflators Not Applicable, Pressure Increments Not Applicable, Thread Size 1/4 in, Hose Length Not Applicable, Thread Standard FNPT, Material Brass, Minimum Operating Air Pressure 5 psi, Standards Not Applicable, Color Brass, Gauge Type No Gauge
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.