Aluminum Tire Valve, .453 In Hole Size
Mfr # N-1600
Zoro # G4602927
product price: $7.15
/eaKey Features
Material
Aluminum
Color
Chrome
For Use With
Ford (F) Series Trucks with Dual Wheels
Length
2 1/5 in
Valve Size
Standard Bore
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
N-1600
Zoro #
G4602927
UPC #
094720988724
Country of Origin
Thailand
Dimensions
Length
2 1/5 in
Valve Size
Standard Bore
Rim Hole Size
0.453 in
Thread Size
0.305-32
Overall Diameter
1/4 in
Maximum Rim Hole Size
0.453 in
Overall Length
2 3/16 in
Details
Item
Truck Valve
Material
Aluminum
Color
Chrome
For Use With
Ford (F) Series Trucks with Dual Wheels
Max. Air Pressure
200 psi
Product Type
Clamp-In Valve
Minimum Operating Air Pressure
0 psi
Compatible Vehicle Type
Ford "F" Series Trucks with Dual Wheels
Maximum Operating Air Pressure
200 psi
Valve Stem Angle
180 Degrees
Valve Shape
Straight
Description
Truck Valve, Product Type Clamp-In Valve, Mounting Type Clamp-In, Valve Stem Angle 180 Degrees , Valve Shape Straight, Valve Size Standard Bore, Thread Size 0.305-32, Compatible Vehicle Type Ford In.F In. Series Trucks with Dual Wheels, Minimum Operating Air Pressure 0 psi, Maximum Operating Air Pressure 200 psi, Color Chrome, Overall Length 2 3/16 in, Overall Diameter 1/4 in, Material Aluminum, Maximum Rim Hole Size 0.453 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.