Zoro Homepage

Analog Gauge Check Station, 160 PSI

  • Mfr # GCS-A

  • Zoro # G4635994


product price: $436.99
/ea
Free Shipping & Returns

Key Features

Used For
Checking Tire Gauge
Includes
Digital Display Air Gauge
Material
Metal
Application
Inflating and Checking Pressure
Range
0 to 160 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GCS-A
Zoro #
G4635994
UPC #
-
Country of Origin
United States

Dimensions

Dimension
8-3/8 in L x 7 in W

Details

Used For
Checking Tire Gauge
Includes
Digital Display Air Gauge
Material
Metal
Application
Inflating and Checking Pressure
Range
0 to 160 psi
Features
Pressure Gauge provides clear Pressure Readings
Item
Gauge Check Station
Color/Finish
Black
Calibration
2 PSI
Product Type
Inflator Gauge Check Stations
Color
Black
Pressure Increments
2 psi
Gauge Type
Dial
Maximum Operating Air Pressure
160 psi
Thread Standard
NPT
Minimum Operating Air Pressure
0 psi

Description

Gauge Check Station, Product Type Inflator Gauge Check Stations, Chuck Type Not Applicable, Includes Digital Display Air Gauge, Maximum Operating Air Pressure 160 psi, Head Style Not Applicable, Number of Tire Inflators Not Applicable, Pressure Increments 2 psi, Thread Size Not Applicable, Hose Length Not Applicable, Thread Standard NPT, Material Metal, Minimum Operating Air Pressure 0 psi, Features Pressure Gauge provides clear Pressure Readings, Standards Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.