Zoro Homepage

Aviation Tire Inflation Cart, 62" Size

  • Mfr # 89-F17

  • Zoro # G7549563


product price: $19,747.99
/ea
Item requires special delivery charges. A $135.00 per item surcharge will be applied.

Key Features

Includes
Digital Display Air Gauge
Material
Steel
Application
Aviation Inflation, Line Maintenance Operations
Hose Length
25 ft
Standards
UL Listed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
89-F17
Zoro #
G7549563
UPC #
-
Country of Origin
United States

Dimensions

Hose Length
25 ft
Size
62 in
Thread Size
1/4 in
Dimension
62 in

Details

Includes
Digital Display Air Gauge
Material
Steel
Application
Aviation Inflation, Line Maintenance Operations
Standards
UL Listed
Item
Aviation Tire Inflation Cart
Features
14.4 V Lithium Battery, Servicing Hose with Quick Disconnect Coupler for Large and Standard Bore Chucks, Locking Brake Bar for User Safety
Range
5 to 305 psi
Product Type
Aviation Tire Inflators
Finish
Anodized
Maximum Operating Air Pressure
305 psi
Color
Yellow
Maximum Safe Storage Temperature
140 Degrees F
Gauge Type
No Gauge
Pressure Increments
1 psi
Minimum Operating Air Pressure
5 psi
Thread Standard
NPT
Number of Tire Inflators
1
Minimum Safe Storage Temperature
32 Degrees F
Head Style
Single

Description

Aviation Tire Inflation Cart, Product Type Aviation Tire Inflators, Chuck Type Not Applicable, Includes Digital Display Air Gauge, Maximum Operating Air Pressure 305 psi, Head Style Single, Number of Tire Inflators 1, Pressure Increments 1 psi, Thread Size 1/4 in, Hose Length 25 ft, Thread Standard NPT, Material Steel, Minimum Operating Air Pressure 5 psi

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.