Zoro Homepage

Bore Valve Core, For Thruck/Busses, PK100

  • Mfr # A-100-VC-1

  • Zoro # G4618363


product price: $18.25
/pk 100, $0.18/ea

Key Features

Material
Metal
Color
Brass
Valve Size
Standard Bore
Thread Size
0.206-36
Max. Air Pressure
200 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-100-VC-1
Zoro #
G4618363
UPC #
-
Country of Origin
Thailand

Dimensions

Valve Size
Standard Bore
Thread Size
0.206-36
Overall Diameter
1/8 in
Overall Length
1/2 in

Details

Item
Standard Bore Valve Core
Material
Metal
Color
Brass
Max. Air Pressure
200 psi
For Use With
Cars, Trucks and Busses Tire Valves
Range
-40 to 250 Degrees F
Features
Heat Resistant
Product Type
Standard Bore Core
Maximum Operating Air Pressure
200 psi
Minimum Operating Air Pressure
0 psi
Compatible Vehicle Type
Buses, Cars, Trucks
Valve Stem Angle
180 Degrees
Valve Shape
L-Shape

Description

Standard Bore Valve Core, Product Type Standard Bore Core, Mounting Type Not Applicable, Valve Stem Angle 180 Degrees , Valve Shape L-Shape, Valve Size Standard Bore, Thread Size 0.206-36, Compatible Vehicle Type Buses, Cars, Trucks, Minimum Operating Air Pressure 0 psi, Maximum Operating Air Pressure 200 psi, Color Brass, Overall Length 1/2 in, Overall Diameter 1/8 in, Material Metal, Features Heat Resistant, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.