Chrome Plated Hex Dome Valve Cap, PK100
Mfr # N-1202
Zoro # G4600705
product price: $18.29
/pk 100, $0.18/eaKey Features
Material
Brass
Color
Silver
Valve Size
Fits Standard Bore
Thread Size
0.307"-32
Features
Hex Dome Cap
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
N-1202
Zoro #
G4600705
UPC #
-
Country of Origin
Thailand
Dimensions
Valve Size
Fits Standard Bore
Thread Size
0.307"-32
Compatible Valve Size
Standard Bore
Overall Length
1/4 in
Overall Diameter
1/4 in
Compatible Thread Size
0.307-32
Details
Item
Hex Valve Cap
Material
Brass
Color
Silver
Features
Hex Dome Cap
Product Type
Tire Valve Caps
Design
Seal
Finish
Chrome Plated
Cap Shape
Hex
Description
Hex Valve Cap, Product Type Tire Valve Caps, Design Seal, Cap Shape Hex, Color Silver, Overall Length 1/4 in, Overall Diameter 1/4 in, Compatible Thread Size 0.307-32, Compatible Valve Size Standard Bore, Material Brass, Finish Chrome Plated, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.