Zoro Homepage

Core Removal Tool, Silver, Steel

  • Mfr # TL-132

  • Zoro # G7522121


product price: $21.35
/ea

Key Features

Material
Steel
Color
Silver
Length
2 in
Used For
Cars
Features
A Great Tool to Keep the Valve Core from Getting Dropped or Lost, a Special Design Allows the Valve Core to Stay Attached to the Tool After it is Removed from the Valve
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TL-132
Zoro #
G7522121
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Length
2 in
Overall Width
3/4 in
Overall Length
2 in
Overall Diameter
3/4 in
Overall Height
2 in

Details

Item
Shur-Lock Valve Core Tool
Material
Steel
Color
Silver
Used For
Cars
Features
A Great Tool to Keep the Valve Core from Getting Dropped or Lost, a Special Design Allows the Valve Core to Stay Attached to the Tool After it is Removed from the Valve
Application
A Great Tool To Keep The Valve Core From Getting Dropped Or Lost
Number of Pieces
1
Includes
Core Remover
Product Type
Shur-Lock Valve Core Tool for Cars

Description

Shur-Lock Valve Core Tool, Product Type Shur-Lock Valve Core Tool for Cars, Material Steel, Overall Length 2 in, Overall Width 3/4 in, Overall Height 2 in, Overall Diameter 3/4 in, Color Silver, Includes Core Remover, Features A Great Tool to Keep the Valve Core from Getting Dropped or Lost, a Special Design Allows the Valve Core to Stay Attached to the Tool After it is Removed from the Valve

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.