This item is Discontinued.

Haltec Tire Rpr O-Ring, 25 In Rim, earthmover OR-325-T-1

Tire Rpr O-Ring, 25 In Rim, earthmover (Discontinued)

  • Mfr # OR-325-T-1
  • Zoro # G202710704
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
OR-325-T-1
Zoro #
G202710704
UPC #
-
Country of Origin
Unknown

Dimensions

Width
6.6
Height
0.7
Outside Diameter
0.55
Length
6.6

Description

O-rings for tubeless wheels/Terra rims are made of ozone-resistant polyisoprine rubber. O-Ring No. OR325T earthmover. Rim Size: 25". Sold by the each.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.