Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Digital Pressure Gauge, 6" Size, Rubber/SS

  • Mfr # 89DPG

  • Zoro # G7549606


product price: $939.99
/ea
Free Shipping & Returns

Key Features

Material
Rubber, Stainless Steel
Features
Accurate, Battery Charge Indication, Handheld, Long-Life Rechargeable Li-Ion Polymer Battery, Precise and Reliable Digital Pressure Measurement, Robust Heavy-Duty Construction with Ergonomic Handle
Range
0 to 360 psi
Size
6 in
Dimension
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
89DPG
Zoro #
G7549606
UPC #
-
Country of Origin
Singapore

Dimensions

Size
6 in
Dimension
6 in
Overall Length
12 in

Details

Material
Rubber, Stainless Steel
Features
Accurate, Battery Charge Indication, Handheld, Long-Life Rechargeable Li-Ion Polymer Battery, Precise and Reliable Digital Pressure Measurement, Robust Heavy-Duty Construction with Ergonomic Handle
Range
0 to 360 psi
Item
Digital Pressure Gauge
Product Type
Tire Pressure Gauge
Tire Pressure Calibration Increments
1 psi
Minimum Operating Air Pressure
0 psi
Gauge Type
Digital
Maximum Operating Air Pressure
360 psi
Color
Gray, White
Finish
Anodized

Description

Digital Pressure Gauge, Product Type Tire Pressure Gauge, Gauge Type Digital, Material Rubber, Stainless Steel, Overall Length 12 in, Tread Depth Calibration Increments Not Applicable, Tire Pressure Calibration Increments 1 psi, Minimum Operating Air Pressure 0 psi, Maximum Operating Air Pressure 360 psi, Color Gray, White

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.