Zoro Homepage

Digital Tire Pressure Gauge, 17 in. L

  • Mfr # GA-850-330

  • Zoro # G4016209


product price: $73.19
/ea

Key Features

Used For
Tires
Includes
Chuck
Material
Metal
Length
17 in
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GA-850-330
Zoro #
G4016209
UPC #
-
Country of Origin
United States

Dimensions

Length
17 in
Overall Length
17 in

Details

Used For
Tires
Includes
Chuck
Material
Metal
Color
Black
Calibration
0.5 psi
Features
Digital Accuracy within 1 psi
Max. Air Pressure
160 psi
Pressure Range
0 to 160 psi
Item
Digital Tire Pressure Gauge
Product Type
Tire Pressure Gauge
Maximum Operating Air Pressure
160 psi
Gauge Type
Digital
Tire Pressure Calibration Increments
0.5 psi
Minimum Operating Air Pressure
0 psi

Description

Digital Tire Pressure Gauge, Product Type Tire Pressure Gauge, Gauge Type Digital, Material Metal, Overall Length 17 in, Tread Depth Calibration Increments Not Applicable, Tire Pressure Calibration Increments 0.5 psi, Minimum Operating Air Pressure 0 psi, Maximum Operating Air Pressure 160 psi, Includes Chuck, Color Black, Features Digital Accuracy within 1 psi

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.