Digital Tire Pressure Gauge, Plastic
Mfr # DT-105
Zoro # G4016260
product price: $19.29
/eaKey Features
Used For
Tires
Includes
Battery
Material
Plastic
Length
5 in
Features
Accurate Digital Tire Gauge
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DT-105
Zoro #
G4016260
UPC #
-
Country of Origin
Thailand
Dimensions
Length
5 in
Overall Length
5 in
Details
Used For
Tires
Includes
Battery
Material
Plastic
Features
Accurate Digital Tire Gauge
Calibration
0.5 psi
Max. Air Pressure
100 psi
Color
Black
Pressure Range
0 to 100 psi
Item
Digital Tire Pressure Gauge
Product Type
Tire Pressure Gauge
Maximum Operating Air Pressure
100 psi
Gauge Type
Digital
Minimum Operating Air Pressure
2 psi
Tire Pressure Calibration Increments
0.5 psi
Description
Digital Tire Pressure Gauge, Product Type Tire Pressure Gauge, Gauge Type Digital, Material Plastic, Overall Length 5 in, Tread Depth Calibration Increments Not Applicable, Tire Pressure Calibration Increments 0.5 psi, Minimum Operating Air Pressure 2 psi, Maximum Operating Air Pressure 100 psi, Includes Battery, Color Black, Features Accurate Digital Tire Gauge
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.