Double Seal Valve Cap, PK50
Mfr # DS-1-50
Zoro # G4557314
product price: $39.45
/pk 50, $0.79/eaKey Features
Material
Brass
Color
Silver
Valve Size
Standard Bore
Product Type
Tire Valve Caps
Finish
Chrome Plated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DS-1-50
Zoro #
G4557314
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Valve Size
Standard Bore
Overall Length
1 in
Compatible Thread Size
0.305-32
Compatible Valve Size
Standard Bore
Overall Diameter
1/4 in
Details
Item
Double Seal Valve Cap
Material
Brass
Color
Silver
Product Type
Tire Valve Caps
Finish
Chrome Plated
Design
Double Seal
Cap Shape
Round
Description
Double Seal Valve Cap, Product Type Tire Valve Caps, Design Double Seal, Cap Shape Round, Color Silver, Overall Length 1 in, Overall Diameter 1/4 in, Compatible Thread Size 0.305-32, Compatible Valve Size Standard Bore, Material Brass, Finish Chrome Plated, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.