Earthmover O-Ring, 25 in. L, 17/64 in. D
Mfr # OR-25-T-1
Zoro # G4016139
product price: $5.99
/eaKey Features
Features
Extruded Product Allows Diameter Variation to Meet the Wide Variety of Rim O-Ring Grooves, Both Domestic and Foreign, Spliced O-Ring with Sonic Weld Technology, Standard -40 Degrees F to 180 Degrees F
Used For
Multi-Piece Wheels
Diameter
17/64 in
Size
25 in
Material
Rubber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
OR-25-T-1
Zoro #
G4016139
UPC #
-
Country of Origin
United States
Dimensions
Diameter
17/64 in
Size
25 in
Width
0.25 in
Length
25 in
Overall Length
25 in
Overall Width
1/4 in
Overall Height
25 in
Overall Diameter
1/4 in
Details
Item
Earthmover O-Ring
Features
Extruded Product Allows Diameter Variation to Meet the Wide Variety of Rim O-Ring Grooves, Both Domestic and Foreign, Spliced O-Ring with Sonic Weld Technology, Standard -40 Degrees F to 180 Degrees F
Used For
Multi-Piece Wheels
Material
Rubber
Color
Black
Includes
O-Ring
Product Type
Standard O-Ring
Description
Earthmover O-Ring, Product Type Standard O-Ring, Material Rubber, Overall Length 25 in, Overall Width 1/4 in, Overall Height 25 in, Overall Diameter 1/4 in, Color Black, Includes O-Ring, Features Extruded Product Allows Diameter Variation to Meet the Wide Variety of Rim O-Ring Grooves, Both Domestic and Foreign, Spliced O-Ring with Sonic Weld Technology, Standard -40 Degrees F to 180 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.