Flexible Valve Extension, 7 In, PK2
Mfr # FE-300-7
Zoro # G4527887
product price: $25.59
/pk 2, $12.80/eaKey Features
Material
Brass, Rubber
Color
Silver
Length
7 in
Product Type
Flexible Extensions
Design
Flexible Tire Valve Extenders
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
FE-300-7
Zoro #
G4527887
UPC #
-
Country of Origin
United States
Dimensions
Length
7 in
Compatible Valve Size
Standard Bore
Overall Length
7 in
Compatible Thread Size
0.305-32
Details
Item
Flexible Valve Extension
Material
Brass, Rubber
Color
Silver
Product Type
Flexible Extensions
Design
Flexible Tire Valve Extenders
Cap Shape
Round
Description
Flexible Valve Extension, Product Type Flexible Extensions, Design Flexible Tire Valve Extenders, Cap Shape Round, Color Silver, Overall Length 7 in, Overall Diameter Not Applicable, Compatible Thread Size 0.305-32, Compatible Valve Size Standard Bore, Material Brass, Rubber, Finish Not Applicable, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.