Grommet, 1/2in, Silicone Rubber, PK10
Mfr # G-170S
Zoro # G7620812
product price: $13.65
/pk 10, $1.37/eaKey Features
For Use With
TV-570
Rim Hole Size
0.625 in
Standards
TR-RG15
Color
Green
Material
Rubber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
G-170S
Zoro #
G7620812
UPC #
-
Country of Origin
Thailand
Dimensions
Rim Hole Size
0.625 in
Length
1/2 in
Valve Size
Standard Bore
Overall Length
1/2 in
Overall Diameter
5/8 in
Maximum Rim Hole Size
0.625 in
Details
Item
Grommet
For Use With
TV-570
Standards
TR-RG15
Color
Green
Material
Rubber
Used For
Heat-Resistant Grommet
Features
Heat Resistant Grommet
Application
Fits .625 Valve Hole
Product Type
Grommet
Maximum Operating Temperature
400 Degrees F
Minimum Operating Temperature
-75 Degrees F
Description
Grommet, Product Type Grommet, Mounting Type Not Applicable, Valve Stem Angle Not Applicable, Valve Shape Not Applicable, Valve Size Standard Bore, Thread Size Not Applicable, Minimum Operating Air Pressure Not Applicable, Maximum Operating Air Pressure Not Applicable, Color Green, Overall Length 1/2 in, Overall Diameter 5/8 in, Material Rubber, Features Heat Resistant Grommet, Maximum Operating Temperature 400 Degrees F, Maximum Rim Hole Size 0.625 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.