Zoro Homepage

Heavy Duty Dome Cap, PK100

  • Mfr # A-100-VC-12

  • Zoro # G4527503


product price: $27.29
/pk 100, $0.27/ea

Key Features

Material
Brass
Color
Silver
Thread Size
0.307"-32
Application
Truck Service
Features
Heat Resistant Sealing Washer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-100-VC-12
Zoro #
G4527503
UPC #
-
Country of Origin
Thailand

Dimensions

Thread Size
0.307"-32
Compatible Thread Size
0.307-32
Overall Diameter
1/4 in
Compatible Valve Size
Standard Bore
Overall Length
1/2 in

Details

Item
Valve Cap
Material
Brass
Color
Silver
Application
Truck Service
Features
Heat Resistant Sealing Washer
Includes
Heat-Resistant Sealing Washer
Product Type
Tire Valve Caps
Finish
Chrome Plated
Design
Grip Seal
Cap Shape
Round

Description

Valve Cap, Product Type Tire Valve Caps, Design Grip Seal, Cap Shape Round, Color Silver, Overall Length 1/2 in, Overall Diameter 1/4 in, Compatible Thread Size 0.307-32, Compatible Valve Size Standard Bore, Material Brass, Finish Chrome Plated, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.